Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IDEC Programmable Logic Controllers
FC4A-T16S3
IDEC Programmable Logic Controllers
OUTPUT MODULE, 16PT, 0.1A TRANSISTOR
MFG Item Number
FC4A-T16S3
This item cannot be canceled or returned
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
Programmable Logic Controllers, Series
OUTPUT MODULE, 16PT, 0.1A TRANSISTOR
Specifications
Specifications
| Manufacturer Part Number |
FC4A-T16S3 |
| Manufacturer |
IDEC |
| Family Series |
IDEC Programmable Logic Controllers |
| Description |
OUTPUT MODULE, 16PT, 0.1A TRANSISTOR SOURCING OUTPUT MIL CONNECTOR |
| Primary Type |
Output |
| Number of Outputs |
16 |
| Output Type |
Transistor |
| Output |
24 VDC |
| Turn-On Time |
4 ms |
| Turn-Off Time |
4 ms |
| Mounting |
DIN Rail |
| Operating Temperature |
32-131 °F |
| Approvals |
CE, cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
FC4A-T16S3
IDEC Programmable Logic Controllers