FC4L32R005FER

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FC4L32R005FER

Ohmite Resistors, FC4L Series

FC4L32R005FER

Ohmite Resistors, FC4L Series
1W 4-TERM 0.005 1pct.
MFG Item Number
FC4L32R005FER
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Resistors, FC4L Series
Item #
FC4L32R005FER
1W 4-TERM 0.005 1pct.

FC4L Series Information

  • High Heat Resistant Use and Low Heat Electromotive Use
  • Designed for Automatic Insertion
  • Industry Standard Sizes
Ohmite offers the low TCR FC4L series in 0.25 watts up to 5 watts and values down to 1 milli‑ohm. Great stability is achieved by employing a Ni‑Cu‑Mn resistive element. The FC4L series affords the user an added advantage of a built in 4‑terminal design with 2 larger electrodes for current management and 2 smaller electrodes for current measurement.

Specifications

Specifications
Manufacturer Part Number FC4L32R005FER
Manufacturer Ohmite
Product Series FC4L
Family Series Ohmite Resistors, FC4L Series
Description 1W 4-TERM 0.005 1pct.
Resistance 0.005 Ohm
Adjustable No
Non-Inductive No
Wattage 1 W
Composition Metal Foil
Package Type SMT
Operating Temperature -67-311 °F
Tolerance % 1 %
Temp Coefficient (ppm/C) 100
Mounting Surface
Net Weight 0 lbs
Gross Weight 0 lbs