FC4TR015FER

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FC4TR015FER

Ohmite Resistors, FC4T Series

FC4TR015FER

Ohmite Resistors, FC4T Series
0.5 W 0.015 Ohms 1pct.
MFG Item Number
FC4TR015FER
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10000

Description

Resistors, FC4T Series
Item #
FC4TR015FER
0.5 W 0.015 Ohms 1pct.

FC4T Series Information


Specifications

Specifications
Manufacturer Part Number FC4TR015FER
Manufacturer Ohmite
Product Series FC4T
Family Series Ohmite Resistors, FC4T Series
Description 0.5 W 0.015 Ohms 1pct.
Resistance 0.015 Ohm
Adjustable No
Non-Inductive No
Wattage 0.5 W
Composition Metal Foil
Package Type SMT
Operating Temperature -67-311 °F
Tolerance % 1 %
Temp Coefficient (ppm/C) 50
Mounting Surface
Net Weight 0 lbs
Gross Weight 0 lbs