Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FC50 Bryant Electric Grips, S-TITE CONN, STR MALE, 1/2

MFG Item Number
FC50

FC50 Bryant Electric Grips, S-TITE CONN, STR MALE, 1/2

MFG Item Number
FC50
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grips, Series
Item #
FC50
S-TITE CONN, STR MALE, 1/2

Series Information

Specifications

Specifications
Manufacturer Part Number FC50
Manufacturer Bryant Electric
Family Series Bryant Electric Grips
Description Liquid-Tight Flexible Metallic Conduit Grip, Connector, Straight Male, 1/2
Mounting Stainless Steel Mesh
Mesh Length 4 "
Hub Size 0.5 " NPT
Comments Fitting: Straight Male
Net Weight 0.2 lbs
Gross Weight 0.2 lbs