Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FC6A-EXM1S IDEC Programmable Logic Controllers, Slave interface expansion module
MFG Item Number
FC6A-EXM1S
FC6A-EXM1S IDEC Programmable Logic Controllers, Slave interface expansion module
MFG Item Number
FC6A-EXM1S
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
Slave interface expansion module
Specifications
Specifications
| Manufacturer Part Number |
FC6A-EXM1S |
| Manufacturer |
IDEC |
| Family Series |
IDEC Programmable Logic Controllers |
| Description |
Slave interface expansion module |
| Primary Type |
I/O |
| Number of IO Ports |
15 |
| Mounting |
DIN Rail |
| Operating Temperature |
-13-149 °F |
| Approvals |
CE, cULus |
| Net Weight |
0.355 lbs |
| Gross Weight |
0.575 lbs |
FC6A-EXM1S
IDEC Programmable Logic Controllers