Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | FC6A-J4CH1Y |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Programmable Logic Controllers |
| Description | 4-pt Isolated thermocouple input module, 16-bit |
| Primary Type | Input |
| Number of Inputs | 4 |
| Input Type | Analog |
| Number of Outputs | 4 |
| Mounting | DIN Rail |
| Operating Temperature | -13-149 °F |
| Approvals | CE, cULus |
| Net Weight | 0.185 lbs |
| Gross Weight | 0.47 lbs |