FC6A-K4A1
IDEC Programmable Logic Controllers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
FC6A-K4A1 IDEC Programmable Logic Controllers, 4pt Voltage Current Ouput Mod
MFG Item Number
FC6A-K4A1

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

FC6A-K4A1 IDEC Programmable Logic Controllers, 4pt Voltage Current Ouput Mod

MFG Item Number
FC6A-K4A1
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Programmable Logic Controllers, Series
Item #
FC6A-K4A1
4pt Voltage Current Ouput Mod

Series Information

Specifications

Specifications
Manufacturer Part Number FC6A-K4A1
Manufacturer IDEC
Family Series IDEC Programmable Logic Controllers
Description 4pt Voltage Current Ouput Mod
Number of Inputs 4
Number of Outputs 4
Output Type Transistor
Mounting DIN Rail
Operating Temperature -13-149 °F
Approvals CE, cULus
Net Weight 0.18 lbs
Gross Weight 0.475 lbs