FC6A-N16B3
IDEC Programmable Logic Controllers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FC6A-N16B3 IDEC Programmable Logic Controllers, 16pt 24VDC Exp Module MIL

MFG Item Number
FC6A-N16B3

FC6A-N16B3 IDEC Programmable Logic Controllers, 16pt 24VDC Exp Module MIL

MFG Item Number
FC6A-N16B3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Programmable Logic Controllers, Series
Item #
FC6A-N16B3
16pt 24VDC Exp Module MIL

Series Information

Specifications

Specifications
Manufacturer Part Number FC6A-N16B3
Manufacturer IDEC
Family Series IDEC Programmable Logic Controllers
Description 16pt 24VDC Exp Module MIL
Number of IO Ports 16
Number of Inputs 16
Input Type Digital
Number of Outputs 16
Output Type Transistor
Mounting DIN Rail
Operating Temperature -13-149 °F
Approvals CE, cULus
Net Weight 0.155 lbs
Gross Weight 0.375 lbs