FC6A-N32B3
IDEC Programmable Logic Controllers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
FC6A-N32B3 IDEC Programmable Logic Controllers, 32pt, 24VDC Input, Exp Module, MIL
MFG Item Number
FC6A-N32B3

FC6A-N32B3 IDEC Programmable Logic Controllers, 32pt, 24VDC Input, Exp Module, MIL

MFG Item Number
FC6A-N32B3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Programmable Logic Controllers, Series
Item #
FC6A-N32B3
32pt, 24VDC Input, Exp Module, MIL

Series Information

Specifications

Specifications
Manufacturer Part Number FC6A-N32B3
Manufacturer IDEC
Family Series IDEC Programmable Logic Controllers
Description 32pt, 24VDC Input, Exp Module, MIL
Number of IO Ports 32
Number of Inputs 32
Input Type Digital
Number of Outputs 32
Output Type Transistor
Mounting DIN Rail
Operating Temperature -13-149 °F
Approvals CE, cULus
Net Weight 0.245 lbs
Gross Weight 0.475 lbs