Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IDEC Programmable Logic Controllers
FC6A-PC1
IDEC Programmable Logic Controllers
RS232C communication adapter
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
RS232C communication adapter
Specifications
Specifications
| Manufacturer |
IDEC |
| Family Series |
IDEC Programmable Logic Controllers |
| Manufacturer Part Number |
FC6A-PC1 |
| Description |
RS232C communication adapter |
| Accessory Type |
Communication Module |
| Approvals |
CE, cULus, UL |
| Net Weight |
0.03 lbs |
| Gross Weight |
0.085 lbs |
FC6A-PC1
IDEC Programmable Logic Controllers