Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FC6A-PC4 IDEC Programmable Logic Controllers, Bluetooth cartridge
FC6A-PC4 IDEC Programmable Logic Controllers, Bluetooth cartridge
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
Specifications
Specifications
| Manufacturer |
IDEC |
| Family Series |
IDEC Programmable Logic Controllers |
| Manufacturer Part Number |
FC6A-PC4 |
| Description |
Bluetooth cartridge |
| Accessory Type |
Communication Module |
| Approvals |
CE, cULus |
| Net Weight |
0.025 lbs |
| Gross Weight |
0.08 lbs |
FC6A-PC4
IDEC Programmable Logic Controllers