FC6A-T16K1
IDEC Programmable Logic Controllers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
FC6A-T16K1 IDEC Programmable Logic Controllers, 16pt Sink Exp Module Screw
MFG Item Number
FC6A-T16K1

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

FC6A-T16K1 IDEC Programmable Logic Controllers, 16pt Sink Exp Module Screw

MFG Item Number
FC6A-T16K1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Programmable Logic Controllers, Series
Item #
FC6A-T16K1
16pt Sink Exp Module Screw

Series Information

Specifications

Specifications
Manufacturer Part Number FC6A-T16K1
Manufacturer IDEC
Family Series IDEC Programmable Logic Controllers
Description 16pt Sink Exp Module Screw
Number of IO Ports 16
Number of Inputs 16
Number of Outputs 16
Output Type Transistor
Mounting DIN Rail
Operating Temperature -13-149 °F
Approvals CE, cULus
Net Weight 0.17 lbs
Gross Weight 0.47 lbs