Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | FC6A-T16K3 |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Programmable Logic Controllers |
| Description | 16pt Sink Exp Module MIL |
| Number of IO Ports | 16 |
| Number of Inputs | 16 |
| Number of Outputs | 16 |
| Output Type | Transistor |
| Mounting | DIN Rail |
| Operating Temperature | -13-149 °F |
| Approvals | CE, cULus |
| Net Weight | 0.155 lbs |
| Gross Weight | 0.38 lbs |