Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FC6A-T16P3 IDEC Programmable Logic Controllers, 16pt Source Exp Module MIL
MFG Item Number
FC6A-T16P3
FC6A-T16P3 IDEC Programmable Logic Controllers, 16pt Source Exp Module MIL
MFG Item Number
FC6A-T16P3
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
16pt Source Exp Module MIL
Specifications
Specifications
| Manufacturer Part Number |
FC6A-T16P3 |
| Manufacturer |
IDEC |
| Family Series |
IDEC Programmable Logic Controllers |
| Description |
16pt Source Exp Module MIL |
| Number of IO Ports |
16 |
| Number of Inputs |
16 |
| Number of Outputs |
16 |
| Output Type |
Transistor |
| Mounting |
DIN Rail |
| Operating Temperature |
-13-149 °F |
| Approvals |
CE, cULus |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.42 lbs |
FC6A-T16P3
IDEC Programmable Logic Controllers