Series Information
| Manufacturer Part Number | FC8T9/CW |
|---|---|
| Manufacturer | Eiko |
| Family Series | Eiko Lamps |
| Description | LAMP |
| Type | Fluorescent |
| Wattage | 22 W |
| Shape | T9 Circline |
| Base | G10q |
| Mean Lumens | 825 |
| Color Temperature | 4,100 K |
| Life Span | 12,000 Hrs |
| Net Weight | 0.427 lbs |
| Gross Weight | 0.427 lbs |