Series Information
| Manufacturer Part Number | FCC-2A |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Cable Tie Mounts |
| Description | Cable Clamp for Flat Cables, Natural Polyamide Nylon 6.6 for Temperatures up to 85 Degrees Celsius 185 F, Length of 50.7mm 2 Inches, Width of 12.7mm 0.50 Inch, Height of 8.8mm 0.35 Inch Minimum to 30.4mm 1.2 Inches Maximum, M4 Countersunk Screw or |
| Mounting | Adhesive, Screw |
| Screw Size | 4 |
| Color | Natural |
| Height | 9.1 " |
| Width | 11.4 " |
| Depth | 15 " |
| Material | Nylon |
| Net Weight | 0.001 lbs |
| Gross Weight | 0.001 lbs |