FCC5-A-C8
Panduit Cable Tie Mounts, Other Clips and Clamps Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FCC5-A-C8

Panduit Cable Tie Mounts, Other Clips and Clamps Series

FCC5-A-C8

Panduit Cable Tie Mounts, Other Clips and Clamps Series
FCC5-A-C8 Flat Cable Flip
MFG Item Number
FCC5-A-C8
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Cable Tie Mounts, Other Clips and Clamps Series
Item #
FCC5-A-C8
FCC5-A-C8 Flat Cable Flip

Other Clips and Clamps Series Information

  • Fixed Diameter Cable Clamps
  • Durable Nylon 6.6
  • Screw Mounting

Specifications

Specifications
Manufacturer Part Number FCC5-A-C8
Manufacturer Panduit
Product Series Other Clips and Clamps
Family Series Panduit Cable Tie Mounts, Other Clips and Clamps Series
Description Flat cable clips, any width flat cable, .56 14.2mm width, gray,standard package.
Mounting Rubber Adhesive
Color Gray
Height 1 "
Width 0.56 "
Depth 0.29 "
Heat Stabilized No
Material PVC
Net Weight 0.31 lbs
Gross Weight 0.3 lbs