Series Information
| Manufacturer Part Number | FCF45RN |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Family Series | Eaton's Bussmann series Fuses |
| Description | Eaton Bussmann series FCF fuse, 45 A, 60 Hz, 50 Hz, 1, CF, Black, Non-indicating, Electroless tin plated copper alloy terminal, Blade end, Class CF, 6 min at 200, 300 kAIC at 600 V, 50 kAIC at 600 Vdc, Glass filled PES, 600 Vdc |
| Fuse Type | Cube Fuse Type |
| Current Rating | 45 A |
| AC Voltage | 600 VAC |
| DC Voltage | 600 VDC |
| Characteristic | Fast Acting |
| Interrupt Rating | 300 kA @ 600 V |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Plug-In |
| Approvals | CE, CSA, UL |
| Net Weight | 0.17 lbs |
| Gross Weight | 0.17 lbs |