Series Information
| Manufacturer Part Number | FCF60RN |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Family Series | Eaton's Bussmann series Fuses |
| Description | Eaton Bussmann series FCF fuse, CUBEFuse, Finger safe, Power loss 7.27 W, Critical/UPS, 60 A, 60 Hz, 50 Hz, 1, CF, Black, Blade end, 6 min at 200, 50 kAIC at 600 Vdc, 300 kAIC at 600 V, Glass filled PES |
| Fuse Type | Cube Fuse Type |
| Current Rating | 60 A |
| AC Voltage | 600 VAC |
| DC Voltage | 600 VDC |
| Characteristic | Fast Acting |
| Interrupt Rating | 300 kA @ 600 V |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Plug-In |
| Approvals | CE, CSA, UL |
| Net Weight | 0.17 lbs |
| Gross Weight | 0.17 lbs |