Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FCHS300-AC120
HEAT SINK ASSY FITS 80MM C-C MODULES
MFG Item Number
FCHS300-AC120
This item cannot be canceled or returned
Description
HEAT SINK ASSY FITS 80MM C-C MODULES
Specifications
Specifications
| Manufacturer |
Redi-Pak |
| Family Series |
Redi-Pak Miscellaneous |
| Manufacturer Part Number |
FCHS300-AC120 |
| Description |
HEAT SINK ASSY FITS 80MM C-C MODULES INCL 300MM EXTRUSION W/GOLD IRRIDITE FINISH, 120VAC FAN, 24in. CORD & GUARD |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
FCHS300-AC120
Redi-Pak Miscellaneous