Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FCI-D10A4P-AP8X-H1141
FCI-D10A4P-AP8X-H1141; M6870642
Item Number
FCI-D10A4P-AP8X-H1141
This item cannot be canceled or returned
Description
Item #
FCI-D10A4P-AP8X-H1141
FCI-D10A4P-AP8X-H1141; M6870642
Specifications
Specifications
| Manufacturer Part Number |
6870642 |
| Manufacturer |
Turck |
| Family Series |
Turck Sensors |
| Description |
FCI-D10A4P-AP8X-H1141; M6870642 |
| Material |
Plastic |
| Sensor Type |
Flow Monitor |
| Flow Range |
0.03-1.59 gpm |
| Port Size |
1/4 " |
| Port Style |
NPT Male |
| Input Power |
19.2-28.8 VDC |
| Output |
SPST |
| Maximum Pressure |
290 psi |
| Net Weight |
0 lbs |
| Gross Weight |
0.7 lbs |
FCI-D10A4P-AP8X-H1141
Turck Sensors