Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FCLA2 Killark Electrical Box Covers, DUPLEX COVER W/2 FLIP COVERS
FCLA2 Killark Electrical Box Covers, DUPLEX COVER W/2 FLIP COVERS
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
DUPLEX COVER W/2 FLIP COVERS
Specifications
Specifications
| Manufacturer Part Number |
FCLA2 |
| Manufacturer |
Killark |
| Family Series |
Killark Electrical Box Covers |
| Description |
DUPLEX COVER W/2 FLIP COVERS |
| Composition |
Metallic |
| Material |
Aluminum |
| Number of Gangs |
1 |
| Cover Type |
Receptacle - Duplex |
| Features |
Flip Lid |
| Color |
Gray |
| Gasket Included |
Yes |
| Approvals |
CSA, UL |
| Comments |
For Standard and Hostile Locations |
| Net Weight |
0.31 lbs |
| Gross Weight |
0.5 lbs |
FCLA2
Killark Electrical Box Covers