FCM1.2-A-C14

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FCM1.2-A-C14 Panduit Cable Tie Mounts, FCM1.2-A-C14 Flat Cable Mount, Gray, PA

MFG Item Number
FCM1.2-A-C14

FCM1.2-A-C14 Panduit Cable Tie Mounts, FCM1.2-A-C14 Flat Cable Mount, Gray, PA

MFG Item Number
FCM1.2-A-C14
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Cable Tie Mounts, Series
Item #
FCM1.2-A-C14
FCM1.2-A-C14 Flat Cable Mount, Gray, PA

Series Information

Specifications

Specifications
Manufacturer Part Number FCM1.2-A-C14
Manufacturer Panduit
Family Series Panduit Cable Tie Mounts
Description Panduit FCM1.2-A-C14 Flat Cable Clips have a low profile design and hold wires, cables and tubing. They can be used with any width flat cable with a maximum stacking height of .17” 4.3mm. Their large mounting base provides high bonding strength. They are
Mounting Rubber Adhesive
Color Gray
Height 0.17 "
Width 1 "
Depth 1.37 "
Material Nylon
Net Weight 1 lb
Gross Weight 1.09 lbs