Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GE Circuit Breakers, FC100 Series
FCN36TE070R1
GE Circuit Breakers, FC100 Series
MFG Item Number
FCN36TE070R1
This item cannot be canceled or returned
Description
Circuit Breakers, FC100 Series
- IEC 947 & associated EN sections approval
- UL 489 approval
- 15 ~ 100 Amps
- 600 VAC
- 500 VDC
Specifications
Specifications
| Manufacturer Part Number |
FCN36TE070R1 |
| Manufacturer |
GE |
| Product Series |
FC100 |
| Family Series |
GE Circuit Breakers, FC100 Series |
| Description |
Frame With Lugs |
| Poles |
3 |
| Current Rating |
70 A |
| Max Voltage |
480 VAC |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| UL Standard |
489 |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
FCN36TE070R1
GE Circuit Breakers, FC100 Series