Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FCO-BM210-W22
MFG Item Number
FCO-BM210-W22
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Drives |
| Manufacturer Part Number |
FCO-BM210-W22 |
| Description |
Fan Cover Kit |
| Accessory Type |
Fan Cover |
| Protection Rating |
IP55 |
| Approvals |
CSA |
| Net Weight |
2.389 lbs |
| Gross Weight |
2.389 lbs |
FCO-BM210-W22
WEG Electric Drives