Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FCO-E80 WEG Electric Drives, FAN COVER STD EFF IEC80 (GRAY), J2
FCO-E80 WEG Electric Drives, FAN COVER STD EFF IEC80 (GRAY), J2
This item cannot be canceled or returned
Description
FAN COVER STD EFF IEC80 (GRAY), J2
Specifications
Specifications
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Drives |
| Manufacturer Part Number |
FCO-E80 |
| Description |
FAN COVER STD EFF IEC80 (GRAY), J2 |
| Accessory Type |
Fan Cover |
| Protection Rating |
IP55 |
| Approvals |
CSA |
| Net Weight |
0.75 lbs |
| Gross Weight |
0.75 lbs |
FCO-E80
WEG Electric Drives