Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FCPL01000250
FLEXIBLE SHAFT COUPLING, 1/4in. PRIMAR
MFG Item Number
FCPL01000250
This item cannot be canceled or returned
Description
FLEXIBLE SHAFT COUPLING, 1/4in. PRIMAR
Specifications
Specifications
| Manufacturer Part Number |
FCPL01000250 |
| Manufacturer |
Dynapar |
| Family Series |
Dynapar HVAC Accessories |
| Description |
FLEXIBLE SHAFT COUPLING, 1/4in. PRIMAR 1/4in. PRI BORE, 1/4,3/8in. SEC BORE LIGHT DUTY, 1.00in. DIAMETER |
| Accessory Type |
Shaft Coupling |
| Net Weight |
0.07 lbs |
| Gross Weight |
0.1 lbs |
FCPL01000250
Dynapar HVAC Accessories