Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Danaher Controls Couplings
FCPL01250375
Danaher Controls Couplings
Flexible Shaft Coupling ; 3/8 ;
MFG Item Number
FCPL01250375
This item cannot be canceled or returned
Description
Flexible Shaft Coupling ; 3/8 ;
Specifications
Specifications
| Manufacturer Part Number |
FCPL01250375 |
| Manufacturer |
Danaher Controls |
| Family Series |
Danaher Controls Couplings |
| Description |
Flexible Shaft Coupling ; 3/8 ; Primary Bore Size ; 3/8, 1/2 ; Secondary Bore Size |
| Net Weight |
0.125 lbs |
| Gross Weight |
0.155 lbs |
FCPL01250375
Danaher Controls Couplings