Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FCPL01250375
Flexible Shaft Coupling 3/8in.
MFG Item Number
FCPL01250375
This item cannot be canceled or returned
Description
Flexible Shaft Coupling 3/8in.
Specifications
Specifications
| Manufacturer Part Number |
FCPL01250375 |
| Manufacturer |
Dynapar |
| Family Series |
Dynapar HVAC Accessories |
| Description |
Flexible Shaft Coupling 3/8in. 3/8in. Probe Bore, 6,8,10 mm SEC Bore Medium Duty, 1.25in. Diameter |
| Accessory Type |
Shaft Coupling |
| Net Weight |
0 lbs |
| Gross Weight |
0.15 lbs |
FCPL01250375
Dynapar HVAC Accessories