Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Danaher Controls Couplings
FCPLM1000250
Danaher Controls Couplings
Flexible Shaft Coupling ; 1/4 ;
MFG Item Number
FCPLM1000250
This item cannot be canceled or returned
Description
Flexible Shaft Coupling ; 1/4 ;
Specifications
Specifications
| Manufacturer Part Number |
FCPLM1000250 |
| Manufacturer |
Danaher Controls |
| Family Series |
Danaher Controls Couplings |
| Description |
Flexible Shaft Coupling ; 1/4 ; Primary Bore Size ; 4, 5, 6 mm ; Secondary Bore Size |
| Net Weight |
0.08 lbs |
| Gross Weight |
0.22 lbs |
FCPLM1000250
Danaher Controls Couplings