Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FCPLM1250375
FLEXIBLE SHAFT COUPLING, 3/8in. PRIMAR
MFG Item Number
FCPLM1250375
This item cannot be canceled or returned
Description
FLEXIBLE SHAFT COUPLING, 3/8in. PRIMAR
Specifications
Specifications
| Manufacturer Part Number |
FCPLM1250375 |
| Manufacturer |
Dynapar |
| Family Series |
Dynapar HVAC Accessories |
| Description |
FLEXIBLE SHAFT COUPLING, 3/8in. PRIMAR 3/8in. PRI BORE, 6,8,10mm SEC BORE MEDIUM DUTY, 1.25in. DIAMETER |
| Accessory Type |
Shaft Coupling |
| Net Weight |
0.125 lbs |
| Gross Weight |
0.16 lbs |
FCPLM1250375
Dynapar HVAC Accessories