Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FCRP5 Panduit Hand Tools, Crimp Tool for Field Polish Connectors,
FCRP5 Panduit Hand Tools, Crimp Tool for Field Polish Connectors,
This item cannot be canceled or returned
Description
Crimp Tool for Field Polish Connectors,
Specifications
Specifications
| Manufacturer Part Number |
FCRP5 |
| Manufacturer |
Panduit |
| Family Series |
Panduit Hand Tools |
| Description |
The crimp tool is intended for use in the termination of field-polish connectors, and contains 0.048, 0.100, 0.128, 0.151, and 0.190 hex pockets. |
| Type |
Crimpers |
| Number of Pieces |
1 |
| Net Weight |
1.4 lbs |
| Gross Weight |
1.4 lbs |