FCS-G1/2A4P-AP8X-H1141

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FCS-G1/2A4P-AP8X-H1141

Turck Sensors

FCS-G1/2A4P-AP8X-H1141

Turck Sensors
Sensor, Flow
Item Number
FCS-G1/2A4P-AP8X-H1141
MFG Item Number
6870092
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
FCS-G1/2A4P-AP8X-H1141
Sensor, Flow

Series Information

Specifications

Specifications
Manufacturer Part Number 6870092
Manufacturer Turck
Family Series Turck Sensors
Description Sensor, Flow
Material Plastic
Sensor Type Flow Monitor
Flow Range 0.02-2.38 gpm
Port Size 1/2 "
Port Style NPT Male
Input Power 19.2-28.8 VDC
Output SPST
Maximum Pressure 1,450 psi
Net Weight 0 lbs
Gross Weight 1 lb