FCS-N1/2A4-NA-H1141-L060

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FCS-N1/2A4-NA-H1141-L060

Turck Sensors

FCS-N1/2A4-NA-H1141-L060

Turck Sensors
Sensor, Flow
Item Number
FCS-N1/2A4-NA-H1141-L060
MFG Item Number
6871310
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
FCS-N1/2A4-NA-H1141-L060
Sensor, Flow

Series Information

Specifications

Specifications
Manufacturer Part Number 6871310
Manufacturer Turck
Family Series Turck Sensors
Description Sensor, Flow
Material Stainless Steel
Sensor Type Flow Monitor
Flow Range 0.02-2.38 gpm
Port Size 1/2 "
Port Style NPT Male
Output SPST
Maximum Pressure 1,450 psi
Net Weight 0.3 lbs
Gross Weight 0.465 lbs