Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FCS-N3/4A4-NA-H1141/L060 Turck Sensors, Sensor, Flow
FCS-N3/4A4-NA-H1141/L060 Turck Sensors, Sensor, Flow
Item Number
FCS-N3/4A4-NA-H1141/L060
This item cannot be canceled or returned
Description
Item #
FCS-N3/4A4-NA-H1141/L060
Specifications
Specifications
| Manufacturer Part Number |
6870805 |
| Manufacturer |
Turck |
| Family Series |
Turck Sensors |
| Description |
Sensor, Flow |
| Material |
Stainless Steel |
| Sensor Type |
Flow Monitor |
| Flow Range |
0.02-2.38 gpm |
| Port Size |
3/4 " |
| Port Style |
NPT Male |
| Output |
SPST |
| Maximum Pressure |
145 psi |
| Net Weight |
0.37 lbs |
| Gross Weight |
0.54 lbs |
FCS-N3/4A4-NA-H1141/L060
Turck Sensors