FCSL110R030FER

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FCSL110R030FER

Ohmite Resistors, FCSL Series

FCSL110R030FER

Ohmite Resistors, FCSL Series
5W 0.030 OHM 1pct. FCS
MFG Item Number
FCSL110R030FER
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Resistors, FCSL Series
Item #
FCSL110R030FER
5W 0.030 OHM 1pct. FCS

FCSL Series Information

  • Designed for Automatic Insertion
  • Industry Standard Sizes
  • High Heat Resistant Use and Low Heat Electromotive Use
Ohmite continues to add to its complement of Current Sense offerings with the FCSL Series. FCSL incorporates proven metal foil technology to produce the ultimate in a current sense resistor. FCSL features the effective combination of very low and stable TCRs (Temperature Coefficient of Resistance) available in a wide selection of very low ohmic values. Power ratings up to 10 Watts makes FCSL the ideal choice for your current sensing applications.

Specifications

Specifications
Manufacturer Part Number FCSL110R030FER
Manufacturer Ohmite
Product Series FCSL
Family Series Ohmite Resistors, FCSL Series
Description 5W 0.030 OHM 1pct. FCS
Resistance 0.03 Ohm
Adjustable No
Non-Inductive No
Wattage 5 W
Composition Metal Foil
Package Type SMT
Operating Temperature -67-311 °F
Tolerance % 1 %
Temp Coefficient (ppm/C) 150
Mounting Surface
Net Weight 0.0002 lbs
Gross Weight 0.0002 lbs