Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FCSN12A4PARXB1151115VAC Turck Sensors, FCS-N1/2A4P-ARX-B1151/115VAC
MFG Item Number
FCSN12A4PARXB1151115VAC
FCSN12A4PARXB1151115VAC Turck Sensors, FCS-N1/2A4P-ARX-B1151/115VAC
MFG Item Number
FCSN12A4PARXB1151115VAC
This item cannot be canceled or returned
Description
Item #
FCSN12A4PARXB1151115VAC
FCS-N1/2A4P-ARX-B1151/115VAC
Specifications
Specifications
| Manufacturer Part Number |
FCSN12A4PARXB1151115VAC |
| Manufacturer |
Turck |
| Family Series |
Turck Sensors |
| Description |
FCS-N1/2A4P-ARX-B1151/115VAC |
| Material |
Plastic |
| Sensor Type |
Flow Monitor |
| Flow Range |
0.02-2.38 gpm |
| Port Size |
1/2 " |
| Port Style |
NPT Male |
| Input Power |
98-132 VAC |
| Output |
SPST |
| Maximum Pressure |
1,450 psi |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
FCSN12A4PARXB1151115VAC
Turck Sensors