Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GE Circuit Breakers, FC100 Series
FCV36TE020R2
GE Circuit Breakers, FC100 Series
RecordplusMCCB100Aframeloadlug
MFG Item Number
FCV36TE020R2
This item cannot be canceled or returned
Description
Circuit Breakers, FC100 Series
RecordplusMCCB100Aframeloadlug
- IEC 947 & associated EN sections approval
- UL 489 approval
- 15 ~ 100 Amps
- 600 VAC
- 500 VDC
Specifications
Specifications
| Manufacturer Part Number |
FCV36TE020R2 |
| Manufacturer |
GE |
| Product Series |
FC100 |
| Family Series |
GE Circuit Breakers, FC100 Series |
| Description |
RecordplusMCCB100Aframeloadlug |
| Poles |
3 |
| Current Rating |
20 A |
| Max Voltage |
480 VAC |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| UL Standard |
489 |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
FCV36TE020R2
GE Circuit Breakers, FC100 Series