Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GE Circuit Breakers, FC100 Series
FCV36TE060R2
GE Circuit Breakers, FC100 Series
MCCB, Record Plus FC 100 Series, 3
MFG Item Number
FCV36TE060R2
This item cannot be canceled or returned
Description
Circuit Breakers, FC100 Series
MCCB, Record Plus FC 100 Series, 3
- IEC 947 & associated EN sections approval
- UL 489 approval
- 15 ~ 100 Amps
- 600 VAC
- 500 VDC
Specifications
Specifications
| Manufacturer Part Number |
FCV36TE060R2 |
| Manufacturer |
GE |
| Product Series |
FC100 |
| Family Series |
GE Circuit Breakers, FC100 Series |
| Description |
MCCB, Record Plus FC 100 Series, 3 Pole, 60 Amp, 150kA @ 480VAC, Load Lugs Included |
| Poles |
3 |
| Current Rating |
60 A |
| Max Voltage |
480 VAC |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| UL Standard |
489 |
| Gross Weight |
2.74 lbs |
| Net Weight |
2.46 lbs |
FCV36TE060R2
GE Circuit Breakers, FC100 Series