FCW12SP

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FCW12SP

Hubbell Enclosures, FCW Series

FCW12SP

Hubbell Enclosures, FCW Series
FIBER, WALLMNT CAB,2DR,HLDS 12 FSP,
MFG Item Number
FCW12SP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, FCW Series
Item #
FCW12SP
FIBER, WALLMNT CAB,2DR,HLDS 12 FSP,

FCW Series Information

Specifications

Specifications
Manufacturer Part Number FCW12SP
Manufacturer Hubbell
Product Series FCW
Family Series Hubbell Enclosures, FCW Series
Description FIBER, WALLMNT CAB,2DR,HLDS 12 FSP, 72P
Material Steel
Composition Metallic
Number of Doors 2
Cover Design Hinged
Window/Clear Cover No
Nominal Height 16 "
Nominal Width 14 "
Nominal Depth 7 "
Approvals UL
Net Weight 21 lbs
Gross Weight 18.95 lbs