FCW4SP

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FCW4SP

Hubbell Enclosures, FCW Series

FCW4SP

Hubbell Enclosures, FCW Series
FIBER, WALLMNT CAB,2DR,HLDS 4 FSP,BK
MFG Item Number
FCW4SP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, FCW Series
Item #
FCW4SP
FIBER, WALLMNT CAB,2DR,HLDS 4 FSP,BK

FCW Series Information

Specifications

Specifications
Manufacturer Part Number FCW4SP
Manufacturer Hubbell
Product Series FCW
Family Series Hubbell Enclosures, FCW Series
Description FIBER, WALLMNT CAB,2DR,HLDS 4 FSP,BK
Material Steel
Composition Metallic
Number of Doors 2
Cover Design Hinged
Window/Clear Cover No
Nominal Height 12 "
Nominal Width 14 "
Nominal Depth 3 "
Approvals UL
Net Weight 12 lbs
Gross Weight 10.65 lbs