Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FD-1-CP Killark Electrical Boxes, P.O.S., FD-1 BOX (CTN. 10)
FD-1-CP Killark Electrical Boxes, P.O.S., FD-1 BOX (CTN. 10)
This item cannot be canceled or returned
Description
P.O.S., FD-1 BOX (CTN. 10)
Specifications
Specifications
| Manufacturer Part Number |
FD-1-CP |
| Manufacturer |
Killark |
| Family Series |
Killark Electrical Boxes |
| Description |
P.O.S., FD-1 BOX (CTN. 10) |
| Style |
FD |
| Number of Gangs |
1 |
| Hub Size |
1/2 " |
| Number of Hubs |
1 |
| Connection Type |
Threaded |
| Grounding |
Yes |
| Composition |
Aluminum |
| Protection Rating |
Wet Location (w/ Optional Gasketed Cover) |
| Approvals |
CSA, UL |
| Comments |
Counter Display Packaging |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
FD-1-CP
Killark Electrical Boxes