Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FD-1MWW
FITTING, OUTLET BOX, 1/2in. IRON
This item cannot be canceled or returned
Description
FITTING, OUTLET BOX, 1/2in. IRON
Specifications
Specifications
| Manufacturer Part Number |
FD-1MWW |
| Manufacturer |
Killark |
| Family Series |
Killark Electrical Boxes |
| Description |
FITTING, OUTLET BOX, 1/2in. IRON WWGP #2 NA17 |
| Style |
FD |
| Number of Gangs |
1 |
| Hub Size |
1/2 " |
| Number of Hubs |
1 |
| Connection Type |
Threaded |
| Grounding |
Yes |
| Composition |
Iron |
| Protection Rating |
Wet Location (w/ Optional Gasketed Cover) |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
FD-1MWW
Killark Electrical Boxes