Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FD-3M Killark Electrical Boxes, FD Series, 1in. DEAD END DEEP IRON
FD-3M Killark Electrical Boxes, FD Series, 1in. DEAD END DEEP IRON
This item cannot be canceled or returned
Description
Electrical Boxes, FD Series
- Tapered Threads
- Available Single and Two Gang Styles
- Cast Iron is Suitable for Concrete Use
- Internal Grounding Screw
- Copper-free Aluminum (less than 4/10 of 1%)
Specifications
Specifications
| Product Series |
FD |
| Manufacturer Part Number |
FD-3M |
| Manufacturer |
Killark |
| Family Series |
Killark Electrical Boxes, FD Series |
| Description |
1in. DEAD END DEEP IRON |
| Number of Gangs |
1 |
| Hub Size |
1 " |
| Number of Hubs |
1 |
| Connection Type |
Threaded |
| Grounding |
Yes |
| Composition |
Duraloy Iron |
| Protection Rating |
Indoor, Outdoor |
| Approvals |
CSA, UL |
| Net Weight |
2.7 lbs |
| Gross Weight |
2.7 lbs |
FD-3M
Killark Electrical Boxes, FD Series