Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Pizzato Limit Switches, FD Series
FD1210
Pizzato Limit Switches, FD Series
Limit switch with long piston
This item cannot be canceled or returned
Description
Limit Switches, FD Series
Limit switch with long piston
- Metal Housing, One Conduit Entry
- Protection Degree IP67
- 17 Contact Blocks Available
Specifications
Specifications
| Manufacturer Part Number |
FD 1210 |
| Manufacturer |
Pizzato |
| Product Series |
FD |
| Family Series |
Pizzato Limit Switches, FD Series |
| Description |
Limit switch with long piston plunger |
| Actuator Type |
Plunger |
| Contacts |
2NO |
| Contact Rating |
Rating @ 125 VDC: 1.1 A, Rating @ 250 VAC: 6 A, Rating @ 250 VDC: 0.4 A |
| Connection Type |
Screw Terminals |
| Conduit Fitting |
PG 13.5 |
| Indicator |
No |
| NEMA Rating |
NEMA 12, NEMA 13, NEMA 4X |
| Approvals |
CE, cULus, UL |
| Material |
Metal |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
FD1210
Pizzato Limit Switches, FD Series