Series Information
| Manufacturer Part Number | FD12AA4P |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 1/2 HP, 900 RPM, 56Z |
| Type | Special Application Farm |
| Horsepower | 1/2 hp |
| Kilowatts | 0.4 kW |
| Speed | 825 RPM |
| RPM | 825 RPM |
| Number of Poles | 8 |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | 56Z |
| AC Voltage | 115 VAC, 230 VAC |
| Nominal Voltage | 120 VAC, 240 VAC |
| Enclosure | Totally Enclosed Air Over |
| Mounting | Rigid |
| Current Rating | 6.4 A |
| Composition | Rolled Steel |
| Bearing Type | Ball |
| Overload Protection | Automatic |
| Net Weight | 35 lbs |
| Gross Weight | 35 lbs |