Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FD12CM2PCR US Motors Motors, Motor, 1/2 HP, 1800 RPM, 56C
MFG Item Number
FD12CM2PCR
FD12CM2PCR US Motors Motors, Motor, 1/2 HP, 1800 RPM, 56C
MFG Item Number
FD12CM2PCR
This item cannot be canceled or returned
Description
Motor, 1/2 HP, 1800 RPM, 56C
Specifications
Specifications
| Manufacturer Part Number |
FD12CM2PCR |
| Manufacturer |
US Motors |
| Family Series |
US Motors Motors |
| Description |
Motor, 1/2 HP, 1800 RPM, 56C |
| Type |
Special Application Farm |
| Horsepower |
1/2 hp |
| Kilowatts |
0.4 kW |
| Speed |
1,725 RPM |
| Number of Poles |
4 |
| Phase |
1 |
| Frequency |
60 Hz |
| NEMA Frame |
56C |
| AC Voltage |
115 VAC, 230 VAC |
| Nominal Voltage |
120 VAC, 240 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
C-Face Footless |
| Current Rating |
9 A |
| Composition |
Rolled Steel |
| Overload Protection |
Manual |
| Net Weight |
32 lbs |
| Gross Weight |
32 lbs |
FD12CM2PCR
US Motors Motors