FD12HWC

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FD12HWC Intermatic Timers, FD Series, 12 Hour 125-277 V SPST White

MFG Item Number
FD12HWC

FD12HWC Intermatic Timers, FD Series, 12 Hour 125-277 V SPST White

MFG Item Number
FD12HWC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Timers, FD Series
Item #
FD12HWC
12 Hour 125-277 V SPST White

FD Series Information

  • Single or Multi‑Gang with no Field Modifications Required
  • Time Saving up Front Terminal Connection with Teeter‑Type Terminals
The FD Series Decorator Auto‑Off Timers are designed to replace any standard wall switch ‑ single or multi‑gang. This series of energy‑efficient mechanical timers do not require electricity to operate. In addition, they automatically limit the ON times for fans, lighting, motors, heaters, and other energy consuming loads.

Specifications

Specifications
Manufacturer Part Number FD12HWC
Manufacturer Intermatic
Product Series FD
Family Series Intermatic Timers, FD Series
Description 12 Hour 125-277 V SPST White
Voltage 125 VAC
Nominal Voltage 120 VAC
Mounting Wall Mounted
Maximum Time Preset 12 Hrs
Display Type Dial
Timing Activation Dial Twist
Output (1) SPST Relay
Status Indicator No
Dual Display No
Net Weight 0.3667 lbs
Gross Weight 2.2 lbs