Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
FD150LA Appleton Electrical Boxes, FD Series, 1-GANG 1/2 FDC UNILET W/LUG
MFG Item Number
FD-1-50L-A
FD150LA Appleton Electrical Boxes, FD Series, 1-GANG 1/2 FDC UNILET W/LUG
MFG Item Number
FD-1-50L-A
This item cannot be canceled or returned
Description
Electrical Boxes, FD Series
1-GANG 1/2 FDC UNILET W/LUG
Appleton FD Cast Hub Device Boxes provide excellent service in areas where boxes are subject to rough usage. They are used to connect and change direction of conduit runs, allow connections for branch runs and serve as pulling fittings and permit access to conductors for splicing and maintenance. They can accommodate wiring devices such as switches and receptacles.
Specifications
Specifications
Product Series
FD
Manufacturer Part Number
FD-1-50L-A
Manufacturer
Appleton
Family Series
Appleton Electrical Boxes, FD Series
Description
UNILETS FD Deep Depth 1-Gang Cast Device Box, Number Of Outlet: 1, Material: Copperfree 4/10 Of 1 PCT Maximum Aluminum, Size: 1/2 IN, Cable Entry: 1 1/2 IN Hub, Mounting: 2 5/16 Diameter Lugs, Cubic Capacity: 25 CU-IN, Knockouts:
Style
FD
Number of Gangs
1
Hub Size
1/2 "
Number of Hubs
1
Conduit Type
IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type
Threaded
Grounding
Yes
Composition
Aluminum
Protection Rating
Indoor, Outdoor (w/ Optional Gasketed Cover)
Hazardous Location
No
Approvals
CSA, UL
Net Weight
0.96 lbs
Gross Weight
0.96 lbs
FD150LA
Appleton Electrical Boxes, FD Series