Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FD15MP Intermatic Switches, Ivory Plastic Time Dial Only For 15
FD15MP Intermatic Switches, Ivory Plastic Time Dial Only For 15
This item cannot be canceled or returned
Description
Ivory Plastic Time Dial Only For 15
Specifications
Specifications
| Manufacturer Part Number |
FD15MP |
| Manufacturer |
Intermatic |
| Family Series |
Intermatic Switches |
| Description |
Ivory Plastic Time Dial Only For 15 Minute Timer |
| Type |
Plate |
| For Use With |
FD15M, FD415M Series |
| Color |
Ivory |
| Net Weight |
0.03 lbs |
| Gross Weight |
0.03 lbs |
FD15MP
Intermatic Switches